Zoro Homepage

Door Bar Grid Straps, fits door bar 800,

  • Mfr # PGH1S8D

  • Zoro # G5874323


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Fits door bar 800 in
Gauge
16 ga
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGH1S8D
Zoro #
G5874323
UPC #
783510324896
Country of Origin
Mexico

Dimensions

Thickness
16 ga / 1.52 mm

Details

Item
Door Bar Grid Straps,fits door bar 800,
Material
Mild Steel
Finish
Plated
For Use With
Fits door bar 800 in
Gauge
16 ga
Color
Unpainted
Series
ProLine
Weight
3 lb

Description

Door Bar Grid Straps,fits door bar 800,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.