Zoro Homepage

Door Panels, Fits 45.00x55.00, White, St

  • Mfr # CP4555

  • Zoro # G5840809


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 45 x 55 in
Gauge
12 ga, 14 ga
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP4555
Zoro #
G5840809
UPC #
783510167769
Country of Origin
United States

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
Door Panels,Fits 45.00x55.00,White,St
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 45 x 55 in
Gauge
12 ga, 14 ga
Color
White
Type
Steel
Weight
6.50 lb
Series
Concept

Description

Door Panels,Fits 45.00x55.00,White,St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.