Doors for Rear of PROLINE Sloped Tops, fits 407x600mm, Lt Gray, Steel

  • Mfr # PDS46R

  • Zoro # G6851015


product price:  $555.81
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 407 x 600 mm
Width
23.62 in
Height
15-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDS46R
Zoro #
G6851015
UPC #
783510368494
Country of Origin
United States

Dimensions

Width
23.62 in
Height
15-3/4 in
Size
15-3/4 in x 23.62 in x 22.23 in
Depth
22.23 in
Thickness
16 ga / 1.52 mm
Door Size
405 x 592 mm / 15.96 x 23.30 in

Details

Item
Doors for Rear of PROLINE Sloped Tops,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 407 x 600 mm
Color
Light Gray
Gauge
16 ga
Series
ProLine
Weight
10 lb

Description

Doors for Rear of PROLINE Sloped Tops,

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.