
Screws Electrical Enclosures, 10-1/4 in H, 3-3/4 in D, 4 in W, NEMA 4, Steel
Mfr # ED4PBM
Zoro # G5858738
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
4 in
Nominal Height
10-1/4 in
Nominal Depth
3-3/4 in
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED4PBM
Zoro #
G5858738
UPC #
783510577803
Country of Origin
Mexico
Dimensions
Nominal Width
4 in
Nominal Height
10-1/4 in
Nominal Depth
3-3/4 in
Hole Size
22.5 mm
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Steel
Closure Method
Screws
Cover Closure Type
Cover screws outside gasket sealing surface
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Cover Style
Solid
IP Rating
IP66
Standards
UL 508A Listed; Type 4, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12, 13; File No. E61997; NEMA/EEMAC Type 4, 12, 13; IEC 60529, IP66
Features
12 Indoor, dust-resistant
Number of Holes
4
Weight
3.5
Description
Drawn Pushbutton Enclosures,Type 4,4PB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.