Zoro Homepage

Dual-Access Safety Lockouts, Red, Steel

  • Mfr # ASLDA

  • Zoro # G5815313


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Sub-Category
Locks, Lockouts, Latches, Handles and Clamps
Color
Red
Gauge
10 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASLDA
Zoro #
G5815313
UPC #
783510113803
Country of Origin
United States

Dimensions

Thickness
10 ga / 3.4 mm

Details

Item
Dual-Access Safety Lockouts,Red,Steel
Material
Mild Steel
Finish
Powder Coated
Sub-Category
Locks, Lockouts, Latches, Handles and Clamps
Color
Red
Gauge
10 ga
Weight
0.22 lb

Description

Dual-Access Safety Lockouts,Red,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.