Zoro Homepage

EASY SWAP Adaptor Plenums for Air Condit

  • Mfr # PLM52G52

  • Zoro # G5865397


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Height
52.56 in
Gauge
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLM52G52
Zoro #
G5865397
UPC #
783510262983
Country of Origin
United States

Dimensions

Height
52.56 in
Width
17.03 in
Size
52.56 x 17.03 x 1-1/2 in
Depth
1-1/2 in
Thickness
18 ga / 1.21 mm

Details

Item
EASY SWAP Adaptor Plenums for Air Condit
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
18 ga
Application
Indoor
Features
Dust-Resistant
NEMA Enclosure Type
12
Series
EasySwap
Weight
17 lb
Standards
Maintains NEMA Type 12 rating when properly installed on a Type 12 enclosure.; NEMA Type 12; IP 54
Protection Rating
NEMA Type 12

Description

EASY SWAP Adaptor Plenums for Air Condit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.