Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Fan Shrouds, Type 4/4X HH10, Stainless Steel Type 304

  • Mfr # HH10SS04004X

  • Zoro # G6820784


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #3
Color
Unpainted
Depth
5.2 in
NEMA Enclosure Type
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH10SS04004X
Zoro #
G6820784
UPC #
783510359546
Country of Origin
Mexico

Dimensions

Depth
5.2 in
Height
16.66 in
Size
16.66 in x 11.9 in x 5.2 in
Width
11.9 in
Thickness
16 ga / 1.52 mm

Details

Item
Filter Fan Shrouds,Type 4/4X HH10,Stai
Material
Stainless Steel 304
Finish
Brushed #3
Color
Unpainted
NEMA Enclosure Type
4
Gauge
16 ga
Standards
UL 508A UL/cUL Listed; Type 4, 4X; File No. E482010; Maintains UL/cUL Listed Type 4 and Type 4X rating when properly installed on a Type 4 or Type 4X enclosure.; CE; AC
Weight
17.35 lb
Protection Rating
NEMA Type 4; NEMA Type 4X

Description

Filter Fan Shrouds,Type 4/4X HH10,Stai

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.