
EASY SWAP Adaptor Plenums for Air Condit
Mfr # PLR2N17
Zoro # G5865029
product price: $485.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Depth
1-1/2 in
Gauge
18 ga
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLR2N17
Zoro #
G5865029
UPC #
783510260675
Country of Origin
United States
Dimensions
Depth
1-1/2 in
Width
12 in
Height
21.65 in
Size
21.65 x 12 x 1-1/2 in
Thickness
18 ga / 1.21 mm
Details
Item
EASY SWAP Adaptor Plenums for Air Condit
Material
Mild Steel
Finish
Powder Coated
Gauge
18 ga
Application
Indoor
Color
Light Gray
NEMA Enclosure Type
12
Features
Dust-Resistant
Weight
6 lb
Series
EasySwap
Standards
Maintains NEMA Type 12 rating when properly installed on a Type 12 enclosure.; NEMA Type 12; IP 54
Protection Rating
NEMA Type 12
Description
EASY SWAP Adaptor Plenums for Air Condit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.