Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Easy Swap Adaptor Plenums for Air Condit

  • Mfr # PLRG28

  • Zoro # G5851013


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Height
37.4 in
Gauge
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLRG28
Zoro #
G5851013
UPC #
783510214968
Country of Origin
United States

Dimensions

Height
37.4 in
Size
37.4 x 16.97 x 1-1/2 in
Depth
1-1/2 in
Width
16.97 in
Thickness
18 ga / 1.21 mm

Details

Item
Easy Swap Adaptor Plenums for Air Condit
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Gauge
18 ga
Features
Dust-Resistant
Color
Light Gray
Application
Indoor
Weight
15.04 lb
Series
EasySwap
Standards
Maintains NEMA Type 12 rating when properly installed on a Type 12 enclosure.; NEMA Type 12; IP 54
Protection Rating
NEMA Type 12

Description

Easy Swap Adaptor Plenums for Air Condit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.