EASY SWAP Adaptor Plenums for Air Conditioners, 20.67x13.38x1.50, Lt G
Mfr # PLRM13
Zoro # G6824388
product price:Â $448.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Depth
1-1/2 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PLRM13
Zoro #
G6824388
UPC #
783510260651
Country of Origin
United States
Dimensions
Depth
1-1/2 in
Width
13.38 in
Height
20.67 in
Size
20.67 x 13.38 x 1-1/2 in
Thickness
18 ga / 1.21 mm
Details
Item
EASY SWAP Adaptor Plenums for Air Condit
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Application
Indoor
NEMA Enclosure Type
12
Gauge
18 ga
Features
Dust-Resistant
Weight
6.80 lb
Series
EasySwap
Standards
Maintains NEMA Type 12 rating when properly installed on a Type 12 enclosure.; NEMA Type 12; IP 54
Protection Rating
NEMA Type 12
Description
EASY SWAP Adaptor Plenums for Air Condit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.