Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, 12.00x12.00, Gray, Steel 45-Degree

  • Mfr # F1212G45E

  • Zoro # G6808744


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Height
12 in
Application
Indoor
NEMA Enclosure Type
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1212G45E
Zoro #
G6808744
UPC #
783510519100
Country of Origin
Mexico

Dimensions

Height
12 in
Size
12 in x 12 in
Width
12 in
Thickness
14 ga / 1.9 mm

Details

Item
Elbow,12.00x12.00,Gray,Steel 45-Degre
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
NEMA Enclosure Type
1
Color
Gray
Gauge
14 ga
Type
Elbow
Weight
9.78 lb
Protection Rating
NEMA Type 1; IP30

Description

Elbow,12.00x12.00,Gray,Steel 45-Degre

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.