Nvent Hoffman
Elbow, 90deg., Comm, Steel, 4in.Hx4in.L
Mfr # F4490EIN
Zoro # G8757892
Free Shipping & Returns
$83.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Painted
- NEMA Enclosure Type 1
- Length 8 in
- Height 4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 75 VA, 55 °C, 12/24V AC, 120V AC (31EH94)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 8A, 600V AC, Non-Indicating (KLDR008)
- SIMPSON STRONG-TIE Simpson Strong Tie PBS66-WEST 6 x 6 Stand Off Post Base (849614)
- RACO Bushing, 23/32" L, 1-1/2" Conduit (1106)
- NVENT HOFFMAN U-Connector, Comm, Steel, 4in. H x 4in. L (F44GUC)
- NVENT HOFFMAN Reducer, Ind, Steel, 0in. H x 0in. L (F66LRE44)
- WIREMOLD Blank Cover Plate, Gray, Steel (OFR47-B)
- LEGRAND Box Connector, Ivory, Steel, Connectors, PK2 (5781)
- LEGRAND Blank End, Ivory, Steel, Ends (V3010B)
- LEGRAND Transition, Black, Steel, Transitions (OFR89-2400)
- WIREMOLD Solid Base Fixtur Box Fitting, Ivry, Steel (V5738A)
- Nvent Hoffman Raceway Fittings