Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow-Inside Opening, Fits 12.00x12.00

  • Mfr # F121290EIN

  • Zoro # G5818549


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
Application
Indoor
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F121290EIN
Zoro #
G5818549
UPC #
783510131425
Country of Origin
Mexico

Dimensions

Width
12 in
Size
12 in x 12 in
Height
12 in
Thickness
14 ga / 1.9 mm

Details

Item
Elbow-Inside Opening,Fits 12.00x12.00
Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
Application
Indoor
NEMA Enclosure Type
1
Color
Unpainted
Type
Elbow
Weight
21.40 lb
Protection Rating
NEMA Type 1

Description

Elbow-Inside Opening,Fits 12.00x12.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.