Elbow-Tee-Cross, 6.00x6.00, Gray, Steel 90-Degree

  • Mfr # F66G90TX

  • Zoro # G6809015


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Gray
Width
2-1/2 in
Size
6 in x 2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F66G90TX
Zoro #
G6809015
UPC #
783510524005
Country of Origin
Mexico

Dimensions

Width
2-1/2 in
Size
6 in x 2-1/2 in
Height
6 in
Thickness
16 ga / 1.52 mm

Details

Item
Elbow-Tee-Cross,6.00x6.00,Gray,Steel
Material
Mild Steel
Finish
Powder Coated
Color
Gray
Gauge
16 ga
Application
Indoor
NEMA Enclosure Type
1
Type
Elbow
Weight
4.73 lb
Protection Rating
NEMA Type 1; IP30

Description

Elbow-Tee-Cross,6.00x6.00,Gray,Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.