
Elbow, Outside Top Opening, 8.00 in x 8.00 in, Gray, Steel 90-Degree
Mfr # F88LE9AC
Zoro # G6779676
product price: $518.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Height
8 in
Application
Indoor
Features
Dust-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F88LE9AC
Zoro #
G6779676
UPC #
783510195106
Country of Origin
Mexico
Dimensions
Height
8 in
Size
8 in x 8 in
Width
8 in
Thickness
14 ga / 1.9 mm
Details
Item
Elbow-Outside Top Opening,8.00x8.00,Gr
Material
Mild Steel
Finish
Galvanized
Application
Indoor
Features
Dust-Resistant
Gauge
14 ga
Color
Gray
NEMA Enclosure Type
12
Type
Elbow
Weight
16.50 lb
Sealing Plate Quantity
2
Protection Rating
NEMA Type 12; IP54
Sealing Plate Type
Flat
Description
Elbow-Outside Top Opening,8.00x8.00,Gr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.