
Elbows, 2.00x2.00, SS Type 304 90 deg.
Mfr # CT22EFC90SS
Zoro # G5834003
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
Brushed #3
Width
2 in
Height
2 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT22EFC90SS
Zoro #
G5834003
UPC #
783510157340
Country of Origin
United States
Dimensions
Width
2 in
Height
2 in
Size
2 in x 2 in
Thickness
18 ga / 1.27 mm
Details
Item
Elbows,2.00x2.00,SS Type 304 90 deg.
Material
Stainless Steel 304
Finish
Brushed #3
Color
Unpainted
Gauge
18 ga
NEMA Enclosure Type
1
Application
Indoor
Type
Elbow
Series
CleanTray
Weight
1.70 lb
Protection Rating
NEMA Type 1
Description
Elbows,2.00x2.00,SS Type 304 90 deg.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.