
Elbows, 2.50x2.50, Gray, Steel 45 deg.
Mfr # F22LE45C
Zoro # G5846637
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Width
2-1/2 in
Color
Gray
Features
Dust-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F22LE45C
Zoro #
G5846637
UPC #
783510181604
Country of Origin
Mexico
Dimensions
Width
2-1/2 in
Size
2-1/2 in x 2-1/2 in
Height
2-1/2 in
Thickness
14 ga / 1.9 mm
Details
Item
Elbows,2.50x2.50,Gray,Steel 45 deg.
Material
Mild Steel
Finish
Galvanized
Color
Gray
Features
Dust-Resistant
NEMA Enclosure Type
12
Gauge
14 ga
Application
Indoor
Type
Elbow
Weight
2.10 lb
Standards
Certified by Canadian Standards Association.
Sealing Plate Type
Flat
Sealing Plate Quantity
1
Protection Rating
NEMA Type 12; IP54
Description
Elbows,2.50x2.50,Gray,Steel 45 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.