Nvent Hoffman
Electrical Box, Splitter Box, Steel
Mfr # AST4404R
Zoro # G8760062
Free Shipping & Returns
$478.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Splitter Box
- Material Steel
- Length 49.00 inch
- Width 10.00"
- Depth 6 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 18.7 to 30.7A, PK3 (H2013B-3)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Yellow (SHC1037ZP)
- PANDUIT Wiring Duct Cover, Flush, PVC, 72 in L, 2-1/4 in W, Gray, Use With 2 in Wiring Duct (C2LG6-F)
- BLACK BOX Hdmi To 3G-Sdi/Hd-Sdi Converter (VSC-HDMI-SDI)
- KILLARK Electrical Box, Device Box, 1 Gangs, Aluminum (SWB-1)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gangs, Galvanized Zinc (500)
- RACO Electrical Box, 21 cu in, Square Box, 2 Gangs, Galvanized Steel, Square (191)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gangs, Thermoplastic Elastomer (HBL3080)
- RACO Electrical Box, 113.3 cu in, Data Box, 3 Gangs, Steel (263)
- CANTEX Electrical Box, 25 cu in, Switch Box, 2 Gangs, PVC (EZ25DOR)
- KILLARK Electrical Box, Device Box, 1 Gangs, Aluminum (FXB-1)
- Nvent Hoffman Electrical Boxes