Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emc Frames, 1800x600x600mm, Steel

  • Mfr # PF1866HF

  • Zoro # G5812967


product price: $1,834.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Plated
Width
600 mm
NEMA Enclosure Type
12
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF1866HF
Zoro #
G5812967
UPC #
783510102890
Country of Origin
United States

Dimensions

Width
600 mm
Depth
600 mm
Size
1800 x 600 x 600 mm
Height
1800 mm
Thickness
12 ga / 2.66 mm
Max Subpanel Size
1685 x 530 mm / 66.34 x 20.87 in

Details

Item
Emc Frames,1800x600x600mm,Steel
Material
Mild Steel
Finish
Plated
NEMA Enclosure Type
12
Gauge
12 ga
Color
Unpainted
Rack Units
33U
Series
ProLine
Weight
85 lb

Description

Emc Frames,1800x600x600mm,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.