Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMC Frames, fits 2000x800x600, Steel

  • Mfr # PF2086HF2

  • Zoro # G6831293


product price: $1,691.68
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Plated
Size
2000 x 800 x 600 mm
Gauge
12 ga
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF2086HF2
Zoro #
G6831293
UPC #
783510299057
Country of Origin
Mexico

Dimensions

Size
2000 x 800 x 600 mm
Height
2000 mm
Width
800 mm
Depth
600 mm
Thickness
12 ga / 2.66 mm
Max Subpanel Size
1885 x 730 mm / 74.21 x 28.74 in

Details

Item
EMC Frames,fits 2000x800x600,Steel
Material
Mild Steel
Finish
Plated
Gauge
12 ga
NEMA Enclosure Type
12
Color
Unpainted
Rack Units
42U
Series
ProLine
Weight
107 lb

Description

EMC Frames,fits 2000x800x600,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.