This item is Discontinued.

Nvent Hoffman ENCLOSURE TYPE 3R NEMA 16X12X6, HINGED COVER GREY,  A16R126HCR

ENCLOSURE TYPE 3R NEMA 16X12X6, HINGED COVER GREY, (Discontinued)

  • Mfr # A16R126HCR
  • Zoro # G1373094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A16R126HCR
Zoro #
G1373094
UPC #
-
Country of Origin
Unknown

Dimensions

Length
21.00 inch
Width
13.00 inch
Height
6.50 inch
Height (H) (inch)
16
Body Thickness (millimetre)
1.52
Depth (D) (millimetre)
152
Overall Length (L) (millimetre)
457
Size
16.00x12.00x6.00 in
Panel Size (D x E) (inch)
13.00 x 9.00
Panel Size (D x E) (millimetre)
330 x 229
Height (H) (millimetre)
406
Depth (D) (inch)
6
Body Thickness (gauge)
16
Overall Length (L) (inch)
18
Width (W) (millimetre)
305
Width (W) (inch)
12
Door Thickness (gauge)
16
Door Thickness (millimetre)
1.52

Details

Material
Mild Steel
Color
Gray
Mounting (G x H) (millimetre)
432 x 76
Modification Services
Yes
Nema Rating
3R Weather-resistant, except dust
Color Code
ANSI 61
Protection Rating
NEMA Type 3R
Aluminum Panel
A16P12AL
Mounting (G x H) (inch)
17.00 x 3.00
Perforated Panel
A16P12PP
Finish
Galvanized
Panel
A16P12
IP Rating
IP32

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.