Zoro Homepage

Equipment Rack Angles, 4ru, Steel

  • Mfr # DBERA4U

  • Zoro # G5826933


product price: $93.39
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Gauge
12 ga
Thickness
12 ga / 2.66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBERA4U
Zoro #
G5826933
UPC #
783510145361
Country of Origin
United States

Dimensions

Thickness
12 ga / 2.66 mm

Details

Item
Equipment Rack Angles,4ru,Steel
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Gauge
12 ga
Rack Units
4
Weight
1.70 lb

Description

Equipment Rack Angles,4ru,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.