Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Equipment Rack Angles, 6ru, Steel

  • Mfr # DBERA6U

  • Zoro # G5826985


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Gauge
12 ga
Color
Unpainted
Thickness
12 ga / 2.66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBERA6U
Zoro #
G5826985
UPC #
783510145378
Country of Origin
United States

Dimensions

Thickness
12 ga / 2.66 mm

Details

Item
Equipment Rack Angles,6ru,Steel
Material
Mild Steel
Finish
Galvanized
Gauge
12 ga
Color
Unpainted
Rack Units
6
Weight
2.50 lb

Description

Equipment Rack Angles,6ru,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.