Zoro Homepage

External Data Pockets, Type 4/4x/12, 12

  • Mfr # ADPX4CLG

  • Zoro # G5832856


product price: $575.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Sub-Category
Door Accessories
Application
Indoor
NEMA Enclosure Type
4, 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADPX4CLG
Zoro #
G5832856
UPC #
783510155162
Country of Origin
Mexico

Dimensions

Height
12 in
Width
18 in
Size
12 x 18 x 3-1/4 in
Depth
3-1/4 in
Thickness
16 ga / 1.52 mm

Details

Item
External Data Pockets,Type 4/4x/12,12
Material
Mild Steel
Finish
Powder Coated
Sub-Category
Door Accessories
Application
Indoor
NEMA Enclosure Type
4, 12
Color
Light Gray
Gauge
16 ga
Features
Dust-Resistant
Weight
15.26 lb
Series
InterSafe
Standards
UL 508A Listed; Type 4, 12; File No. E61997 (MS); cUL Listed per C22.2 No. 94; Type 4, 12; File No. E61997 (MS); UL 508A Listed; Type 4, 4X, 12; File No. E61997 (SS); cUL Listed per C22.2 No. 94; Type 4, 4X, 12; File No. E61997 (SS); Mild Steel Models:; NEMA/EEMAC Type 4, 12; IEC 60529, IP66; Stainless Steel Models:; NEMA/EEMAC Type 4, 4X, 12; IEC 60529, IP66

Description

External Data Pockets,Type 4/4x/12,12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.