Zoro Homepage

External Data Pockets, Type 4/4x/12, 14

  • Mfr # ADPX4ASS

  • Zoro # G5838429


product price: $753.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed
Sub-Category
Door Accessories
Width
12 in
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADPX4ASS
Zoro #
G5838429
UPC #
783510164621
Country of Origin
United States

Dimensions

Width
12 in
Depth
3 in
Size
14 x 12 x 3 in
Height
14 in
Thickness
16 ga / 1.52 mm

Details

Item
External Data Pockets,Type 4/4x/12,14
Material
Stainless Steel 304
Finish
Brushed
Sub-Category
Door Accessories
Color
Unpainted
Features
Dust-Resistant
Gauge
16 ga
Application
Indoor
NEMA Enclosure Type
4X, 12
Standards
Weight
11.70 lb
Series
InterSafe

Description

External Data Pockets,Type 4/4x/12,14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.