
Fan Brackets for 2-In-Fan, Aluminum
Mfr # ABRKT2
Zoro # G5844783
product price: $29.16
/eaKey Features
Material
Aluminum
Finish
Mill
For Use With
For 2 in Fan in, For Use With Mfr. Model Number A2AXFN24
Height
3-3/4 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABRKT2
Zoro #
G5844783
UPC #
783510173975
Country of Origin
United States
Dimensions
Height
3-3/4 in
Depth
1-1/2 in
Width
2-3/4 in
Thickness
0.1 in / 2.5 mm
Details
Item
Fan Brackets for 2-In-Fan,Aluminum
Material
Aluminum
Finish
Mill
For Use With
For 2 in Fan in, For Use With Mfr. Model Number A2AXFN24
Color
Unpainted
Weight
0.12 lb
Used With Fan Catalog Number
A2AXFN24
Description
Fan Brackets for 2-In-Fan,Aluminum
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.