FDA-Grade Silicone Gasket for HyShed Screw Cover Enclosures

  • Mfr # HSDS0906GSK

  • Zoro # G6848389


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Finish
Smooth Matte
For Use With
Fits Enclosure 9 x 6 in
Color
Cyan Blue
Depth
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSDS0906GSK
Zoro #
G6848389
UPC #
783510348014
Country of Origin
United States

Dimensions

Depth
0.47 in
Size
9 in x 6 in x 0.47 in
Height
9 in
Width
6 in

Details

Item
FDA-Grade Silicone Gasket for HyShed Scr
Material
Silicone
Finish
Smooth Matte
For Use With
Fits Enclosure 9 x 6 in
Color
Cyan Blue
Weight
0.12 lb
Series
HyShed
Fits Enclosure
9 x 6 in / 229 x 152 mm

Description

FDA-Grade Silicone Gasket for HyShed Scr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.