Zoro Homepage

Feed-Through Nema Type 12 Wireway Straig

  • Mfr # F44W120

  • Zoro # G5824648


product price: $622.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Features
Dust-Resistant
Width
4 in
Depth
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F44W120
Zoro #
G5824648
UPC #
783510142506
Country of Origin
Mexico

Dimensions

Width
4 in
Depth
120 in
Height
4 in
Size
4 in x 4 in x 120 in
Thickness
14 ga / 1.9 mm

Details

Item
Feed-Through Nema Type 12 Wireway Straig
Material
Mild Steel
Finish
Powder Coated
Features
Dust-Resistant
Color
Gray
Application
Indoor
NEMA Enclosure Type
12
Gauge
14 ga
Type
Straight Section
Weight
48 lb
Standards
Certified by Canadian Standards Association.
Protection Rating
NEMA Type 12; IP54

Description

Feed-Through Nema Type 12 Wireway Straig

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.