
Fiberglass Disconnect, Type 4x, 24.19x24
Mfr # A24HS2412GQRLP
Zoro # G5819145
product price: $2,341.99
/ea
Free Shipping & Returns
Key Features
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A24P24G, A24P24
Size
24.19 x 24.19 x 12 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A24HS2412GQRLP
Zoro #
G5819145
UPC #
783510132361
Country of Origin
United States
Dimensions
Size
24.19 x 24.19 x 12 in
Width
24.19 in
Height
24.19 in
Depth
12 in
Thickness
0.12 in / 3 mm
Panel Size
21.00 x 21.00 in / 533 x 533 mm
Details
Item
Fiberglass Disconnect,Type 4x,24.19x24
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A24P24G, A24P24
Color
Light Gray
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
3R, 4X
Weight
33.30 lb
Standards
UL 508A Listed; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Conductive Panel
A24P24G
Panel
A24P24
Protection Rating
NEMA Type 4X; IP66
Mounting
25.81 x 18.00 in / 656 x 457 mm
Latch Quantity
2
Description
Fiberglass Disconnect,Type 4x,24.19x24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.