Zoro Homepage

Fiberglass Disconnect, Type 4x, 36.25x30

  • Mfr # A36HS3012GQRLP

  • Zoro # G5819224


product price: $3,846.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A36P30G, A36P30
Features
Watertight, Corrosion-Resistant
Size
36-1/4 x 30-1/4 x 12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A36HS3012GQRLP
Zoro #
G5819224
UPC #
783510132385
Country of Origin
United States

Dimensions

Size
36-1/4 x 30-1/4 x 12 in
Width
30-1/4 in
Height
36-1/4 in
Depth
12 in
Thickness
0.12 in / 3 mm
Panel Size
33.00 x 27.00 in / 838 x 686 mm

Details

Item
Fiberglass Disconnect,Type 4x,36.25x30
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A36P30G, A36P30
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
3R, 4X
Color
Light Gray
Weight
58 lb
Standards
UL 508A Listed; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Conductive Panel
A36P30G
Protection Rating
NEMA Type 4X; IP66
Panel
A36P30
Latch Quantity
4
Mounting
37.58 x 24.00 in / 955 x 610 mm

Description

Fiberglass Disconnect,Type 4x,36.25x30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.