
Fiberglass Feed-Through Nema Type 12
Mfr # F44W12FG
Zoro # G5834624
product price: $379.99
/ea
Free Shipping & Returns
Key Features
Material
Fiberglass
Finish
Smooth Matte
Width
4 in
Application
Indoor
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F44W12FG
Zoro #
G5834624
UPC #
783510158200
Country of Origin
United States
Dimensions
Width
4 in
Size
4 in x 4 in x 12 in
Depth
12 in
Height
4 in
Thickness
0.12 in / 3.2 mm
Details
Item
Fiberglass Feed-Through Nema Type 12
Material
Fiberglass
Finish
Smooth Matte
Application
Indoor
Color
Gray
Features
Dust-Resistant
NEMA Enclosure Type
12
Type
Straight Section
Weight
4.30 lb
Protection Rating
NEMA Type 12; NEMA Type 3R; IP55
Description
Fiberglass Feed-Through Nema Type 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.