Zoro Homepage

Fiberglass Feed-Through Nema Type 12

  • Mfr # F66W36FG

  • Zoro # G5848737


product price: $922.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass
Finish
Smooth Matte
Features
Dust-Resistant
Depth
36 in
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66W36FG
Zoro #
G5848737
UPC #
783510189907
Country of Origin
United States

Dimensions

Depth
36 in
Size
6 in x 6 in x 36 in
Height
6 in
Width
6 in
Thickness
0.12 in / 3.2 mm

Details

Item
Fiberglass Feed-Through Nema Type 12
Material
Fiberglass
Finish
Smooth Matte
Features
Dust-Resistant
NEMA Enclosure Type
12
Color
Gray
Application
Indoor
Type
Straight Section
Weight
13 lb
Protection Rating
NEMA Type 12; NEMA Type 3R; IP55

Description

Fiberglass Feed-Through Nema Type 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.