Nvent Hoffman
Fiberglass Mounting Bracket Kit, Fiberglass
Mfr # A50MFKR
Zoro # G6815577
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Finish Smooth Matte
- Color Light Gray
- Thickness 0.31 in / 8 mm
- Weight 0.40 lb
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Ceiling Low Voltage Sensor w/ Relay & Photocell (OMNIDT1000RP)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 7.5A, 32V DC, Indicating, 2 PK (BP/ATC-7-1/2ID)
- CALBRITE Hub, Threaded, 2-1/2in., 3-5/8in.L, 316 SS (S62500LT00)
- APC Power Cord, IEC 320 C20, SJT, 6.5 ft., 16A, 12/3 (AP9877)
- NVENT HOFFMAN Louver Plate Kit Filters, fits Louver Kit, Aluminum (AFLT66)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0416414)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x24.02, (PTHW242424G2)
- NVENT HOFFMAN Keylocking Quarter-Turn Wing Knob, Black (PTWK)
- NVENT HOFFMAN A48 Mounting Foot Kit (A48MFTHDWK)
- NVENT HOFFMAN Compact Series 2 Set-Up Joint, fits 45x60mm, Lt Gray, Aluminum (CCS2SJLG)
- NVENT HOFFMAN Gasket Kit, 0.375x1.00, Rubber (GSKTKITE375)
- Nvent Hoffman Cabinet Accessory