Zoro Homepage

Fixed HMI Bezel, Fits 166x160mm, Zinc

  • Mfr # LBF1616

  • Zoro # G5857593


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Finish
Powder Coated
For Use With
Fits 166 x 160 mm
Height
6.54 in
Size
6.54 in x 6.3 in x 0.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBF1616
Zoro #
G5857593
UPC #
783510498702
Country of Origin
United States

Dimensions

Height
6.54 in
Size
6.54 in x 6.3 in x 0.67 in
Depth
0.67 in
Width
6.3 in
Thickness
0.03 in / 0.8 mm
Window Size
136 x 109 mm / 5.35 x 4.30 in

Details

Item
Fixed HMI Bezel,Fits 166x160mm,Zinc
Material
Zinc
Finish
Powder Coated
For Use With
Fits 166 x 160 mm
Color
Light Gray
Series
InLine
Weight
1.40 lb
Accepts Front Plate
LFP1616

Description

Fixed HMI Bezel,Fits 166x160mm,Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.