Fixed HMI Bezel, Fits 250x250mm, Zinc
- Mfr # LBF2525
- Zoro # G7441264
product price:Â
$
393.99
/ea
Sold in multiples of 5 for
$1,969.95
Free Shipping & Returns
Key Features
Material
Zinc
Finish
Powder Coated
For Use With
Fits 250 x 250 mm
Height
9.84 in
Width
9.84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LBF2525
- Zoro #
- G7441264
- UPC #
- 783510498801
- Country of Origin
- United States
- Item
- Fixed HMI Bezel,Fits 250x250mm,Zinc
- Material
- Zinc
- Finish
- Powder Coated
- For Use With
- Fits 250 x 250 mm
- Color
- Light Gray
- Weight
- 1.10 lb
- Series
- InLine
- Accepts Front Plate
- LFP2525
Dimensions
- Height
- 9.84 in
- Width
- 9.84 in
- Size
- 9.84 in x 9.84 in x 0.67 in
- Depth
- 0.67 in
- Thickness
- 0.03 in / 0.8 mm
- Window Size
- 220 x 200 mm / 8.65 x 7.84 in
Description
Fixed HMI Bezel,Fits 250x250mm,Zinc
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.