Zoro Homepage

Flat and Dome Screw Cover, Contoured, Type 4, 3.50x4.00x2.75, Gray, St

  • Mfr # A443DSC

  • Zoro # G6810914


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Features
Flat Cover, Dust-Resistant
Application
Indoor
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A443DSC
Zoro #
G6810914
UPC #
783510575601
Country of Origin
Mexico

Dimensions

Width
4 in
Size
3-1/2 x 4 x 2-3/4 in
Height
3-1/2 in
Depth
2-3/4 in
Thickness
16 ga / 1.52 mm

Details

Item
Flat and Dome Screw Cover,Contoured,Ty
Material
Mild Steel
Finish
Powder Coated
Features
Flat Cover, Dust-Resistant
Application
Indoor
Gauge
16 ga
NEMA Enclosure Type
12, 13
Color
Gray
Standards
UL 508A Listed; Type 4, 6, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 6, 12, 13; File No. E61997; NEMA Type 4, 6, 12, and 13; CSA, File No. 42186: Type 4, 12, and 13; IEC 60529, IP67
Weight
1.30 lb
Interior Volume
32.6 in³
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 6; NEMA Type 13; IP67
Cover Style
Flat
Mounting
4 in / 102 mm

Description

Flat and Dome Screw Cover,Contoured,Ty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.