Zoro Homepage

Flush Tee, 10.00x10.00, Gray, Steel 90-Degree

  • Mfr # F1010GT

  • Zoro # G6806897


product price: $437.47
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Height
10 in
Width
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1010GT
Zoro #
G6806897
UPC #
783510468200
Country of Origin
Mexico

Dimensions

Height
10 in
Width
2-1/2 in
Size
10 in x 2-1/2 in
Thickness
14 ga / 1.9 mm

Details

Item
Flush Tee,10.00x10.00,Gray,Steel 90-D
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Color
Gray
Gauge
14 ga
Application
Indoor
Type
Tee
Weight
13 lb
Protection Rating
NEMA Type 1

Description

Flush Tee,10.00x10.00,Gray,Steel 90-D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.