
Frame Accessory Bracket, Fits 600mm wide
Mfr # PFB23
Zoro # G5859745
product price: $85.15
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 600 mm wide
Gauge
14 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PFB23
Zoro #
G5859745
UPC #
783510670702
Country of Origin
Mexico
Dimensions
Thickness
14 ga / 1.9 mm
Details
Item
Frame Accessory Bracket,Fits 600mm wide
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 600 mm wide
Gauge
14 ga
Color
Unpainted
Weight
1.30 lb
Series
ProLine
Description
Frame Accessory Bracket,Fits 600mm wide
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.