Zoro Homepage

Frame Joining Kits, fits Side to Side, Steel

  • Mfr # PJ2FF

  • Zoro # G6817528


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Material
Rubber
Finish
Smooth Matte
Color
Black
Weight
1.60 lb
Series
ProLine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJ2FF
Zoro #
G6817528
UPC #
783510892005
Country of Origin
Mexico

Details

Item
Frame Joining Kits,Fits Side to Side,S
Material
Rubber
Finish
Smooth Matte
Color
Black
Weight
1.60 lb
Series
ProLine

Description

Frame Joining Kits,Fits Side to Side,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.