Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frame Pull-Out Shelf, Fits 600x800mm, St

  • Mfr # PFSHP68

  • Zoro # G5837598


product price: $710.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 600 x 800 mm
Color
Light Gray
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFSHP68
Zoro #
G5837598
UPC #
783510162078
Country of Origin
Mexico

Dimensions

Thickness
16 ga / 1.52 mm

Details

Item
Frame Pull-Out Shelf,Fits 600x800mm,St
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 600 x 800 mm
Color
Light Gray
Gauge
16 ga
Series
ProLine
Weight
17 lb
Shelf Extension
670 mm / 26.38 in

Description

Frame Pull-Out Shelf,Fits 600x800mm,St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.