
Frame-Reducing Brackets for Frames or Grid Straps, 100mm + 100mm, Stee
Mfr # PRB100
Zoro # G6814895
product price: $81.89
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Plated
Gauge
14 ga
Size
100 mm + 100 mm
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRB100
Zoro #
G6814895
UPC #
783510795603
Country of Origin
Mexico
Dimensions
Size
100 mm + 100 mm
Thickness
14 ga / 1.9 mm
Converts Frame Width
From 800 to 600 From 800 to 700 From 700 to 600 mm
Reduces Frame Width
100 mm
Details
Item
Frame-Reducing Brackets,for Frames or Gr
Material
Mild Steel
Finish
Plated
Gauge
14 ga
Color
Unpainted
Features
Converts Frame Width From 800 to 600 From 800 to 700 From 700 to 600 mm
Weight
1.86 lb
Series
ProLine
Description
Frame-Reducing Brackets,for Frames or Gr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.