Zoro Homepage

Frame-Reducing Brackets for Frames or Grid Straps, 50mm + 50mm, Steel

  • Mfr # PRB50

  • Zoro # G6813845


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
Color
Unpainted
Features
Converts Frame Width From 700 to 600 From 800 to 700 mm
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRB50
Zoro #
G6813845
UPC #
783510772802
Country of Origin
Mexico

Dimensions

Size
50 mm + 50 mm
Thickness
14 ga / 1.9 mm
Reduces Frame Width
50 mm
Converts Frame Width
From 700 to 600 From 800 to 700 mm

Details

Item
Frame-Reducing Brackets,for Frames or Gr
Material
Mild Steel
Finish
Plated
Color
Unpainted
Features
Converts Frame Width From 700 to 600 From 800 to 700 mm
Gauge
14 ga
Weight
1.25 lb
Series
ProLine

Description

Frame-Reducing Brackets,for Frames or Gr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.