Zoro Homepage

Frame Shelf, fits 600x400mm +, Lt Gray, Steel

  • Mfr # PFSH64

  • Zoro # G6813163


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 600 x 400 mm + in
Gauge
16 ga
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFSH64
Zoro #
G6813163
UPC #
783510735302
Country of Origin
Mexico

Dimensions

Thickness
16 ga / 1.52 mm

Details

Item
Frame Shelf,Fits 600x400mm ,Lt Gray,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 600 x 400 mm + in
Gauge
16 ga
Color
Light Gray
Weight
5.68 lb
Series
ProLine

Description

Frame Shelf,Fits 600x400mm ,Lt Gray,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.