
Frame Shelf, fits 700x800mm +, Lt Gray, Steel
Mfr # PFSH78
Zoro # G6813425
product price: $280.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 700 x 800 mm + in
Gauge
16 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PFSH78
Zoro #
G6813425
UPC #
783510764203
Country of Origin
Mexico
Dimensions
Thickness
16 ga / 1.52 mm
Details
Item
Frame Shelf,Fits 700x800mm ,Lt Gray,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 700 x 800 mm + in
Gauge
16 ga
Color
Light Gray
Weight
14.90 lb
Series
ProLine
Description
Frame Shelf,Fits 700x800mm ,Lt Gray,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.