
Free-Stand, Multi-Door, Type 12, 86.12x187.00x20.12, Gray, Steel
Mfr # A86M5E20G
Zoro # G6803327
product price: $21,787.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
Gauge
11 ga
Application
Indoor
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A86M5E20G
Zoro #
G6803327
UPC #
783510389598
Country of Origin
United States
Dimensions
Size
86.12 x 187 x 20.12 in
Height
86.12 in
Width
187 in
Depth
20.12 in
Thickness
11 ga / 3.04 mm
Large Panel Size
78.00 x 70.00 in / 1981 x 1778 mm
Small Panel Size
78.00 x 34.00 in / 1981 x 864 mm
Details
Item
Free-Stand,Multi-Door,Type 12,86.12x1
Material
Mild Steel
Finish
Powder Coated
Gauge
11 ga
Application
Indoor
Color
Gray
Features
Dust-Resistant
NEMA Enclosure Type
12
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA, File No. 42186, Type 12; IEC 60529, IP55
Weight
2729 lb
Small Panel Quantity
1
Door Quantity
5
Large Panel Quantity
2
Lifting Eye Quantity
8
Protection Rating
NEMA Type 12; IP55
Description
Free-Stand,Multi-Door,Type 12,86.12x1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.