
Free-Stand Single and Dual Access with 3
Mfr # A723636SSFSN4
Zoro # G5814507
product price: $18,508.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Stainless Steel 304
Finish
Brushed #3
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
3R, 4X
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A723636SSFSN4
Zoro #
G5814507
UPC #
783510111564
Country of Origin
United States
Dimensions
Height
72.06 in
Depth
36.06 in
Size
72.06 x 36.06 x 36.06 in
Width
36.06 in
Thickness
12 ga / 2.78 mm
Details
Item
Free-Stand Single and Dual Access with 3
Material
Stainless Steel 304
Finish
Brushed #3
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
3R, 4X
Color
Unpainted
Gauge
12 ga
Weight
506 lb
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13; E.I.A. RS-310-D; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Protection Rating
NEMA Type 4X; NEMA Type 4; NEMA Type 12; NEMA Type 13; NEMA Type 3; NEMA Type 3R; IP66
Description
Free-Stand Single and Dual Access with 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.