
Free-Stand, Single or Dual Access, Type 12, 72.06x60.06x36.06, Gray, S
Mfr # A726036FSDADG
Zoro # G6803117
product price: $6,901.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
Size
72.06 x 60.06 x 36.06 in
Height
72.06 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A726036FSDADG
Zoro #
G6803117
UPC #
783510388690
Country of Origin
Mexico
Dimensions
Size
72.06 x 60.06 x 36.06 in
Height
72.06 in
Width
60.06 in
Depth
36.06 in
Thickness
12 ga / 2.66 mm
Details
Item
Free-Stand,Single or Dual Access,Type
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Color
Gray
Gauge
12 ga
NEMA Enclosure Type
12
Features
Dust-Resistant
Standards
Rack Units
35
Weight
737 lb
Lifting Eye Quantity
4
Protection Rating
NEMA Type 12; IP55
Description
Free-Stand,Single or Dual Access,Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.