
Free-Stand, Single or Dual Access, Type
Mfr # A727224FSDAD
Zoro # G5866009
product price: $7,207.99
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Depth
24.06 in
Features
Dust-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A727224FSDAD
Zoro #
G5866009
UPC #
783510270001
Country of Origin
Mexico
Dimensions
Depth
24.06 in
Width
72.06 in
Size
72.06 x 72.06 x 24.06 in
Height
72.06 in
Thickness
12 ga / 2.66 mm
Details
Item
Free-Stand,Single or Dual Access,Type
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Features
Dust-Resistant
Gauge
12 ga
NEMA Enclosure Type
12
Color
Gray, White
Rack Units
35
Weight
683 lb
Standards
Interior Color
White
Protection Rating
NEMA Type 12; IP55
Lifting Eye Quantity
2
Description
Free-Stand,Single or Dual Access,Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.