Zoro Homepage

Free-Stand, Type 1, 48.00x25.50x12.00, G

  • Mfr # A48N2512FSLP

  • Zoro # G5822024


product price: $2,005.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A37P21NG, A37P21N
Width
25-1/2 in
Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A48N2512FSLP
Zoro #
G5822024
UPC #
783510137250
Country of Origin
Mexico

Dimensions

Width
25-1/2 in
Height
48 in
Depth
12 in
Size
48 x 25-1/2 x 12 in
Thickness
14 ga / 1.9 mm
Panel Size
37.16 in / 944 mm / 21.5 in / 546 mm

Details

Item
Free-Stand,Type 1,48.00x25.50x12.00,G
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A37P21NG, A37P21N
Application
Indoor
Color
Light Gray
Gauge
14 ga
NEMA Enclosure Type
1
Weight
173 lb
Standards
UL508A Listed; Type 1; File No. E61997; cUL Listed per CSA C22.2 No. 40; Type 1; File No. E61997; NEMA/EEMAC Type 1; IEC 60529 IP30
Protection Rating
NEMA Type 1; IP30
Conductive Panel
A37P21NG
Panel
A37P21N

Description

Free-Stand,Type 1,48.00x25.50x12.00,G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.