Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Free-Stand, Type 1, 60.00x72.00x24.00, G

  • Mfr # A60N7224FSLP

  • Zoro # G5823248


product price: $3,166.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A49P68NG, A49P68N
Color
Light Gray
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A60N7224FSLP
Zoro #
G5823248
UPC #
783510138844
Country of Origin
Mexico

Dimensions

Width
72 in
Depth
24 in
Size
60 x 72 x 24 in
Height
60 in
Thickness
14 ga / 1.9 mm
Panel Size
49.16 in / 1249 mm / 68 in / 1727 mm

Details

Item
Free-Stand,Type 1,60.00x72.00x24.00,G
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A49P68NG, A49P68N
Color
Light Gray
NEMA Enclosure Type
1
Gauge
14 ga
Application
Indoor
Standards
UL508A Listed; Type 1; File No. E61997; cUL Listed per CSA C22.2 No. 40; Type 1; File No. E61997; NEMA/EEMAC Type 1; IEC 60529 IP30
Weight
539 lb
Panel
A49P68N
Protection Rating
NEMA Type 1; IP30
Conductive Panel
A49P68NG

Description

Free-Stand,Type 1,60.00x72.00x24.00,G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.